For detailed information, other images and documents, please select individual articles from the following table.
LONG-TIME GREASE TOP 2000
Super-Longtime-Grease with a synthetic base oil for longer regreasing levels
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
- Exceptional strong adhesive properties for confidence in Universal application
- Synthetic base oil allowing for long-lasting applications reducing re-greasing intervals
- Good extreme-pressure (EP) properties
- Extremely resistant to cooling lubricators, plant preservatives and salt water
- Reduces wear in difficult conditions
- Extremely resistant to wash outs in the lubrication points
- Long-lasting application acts as good lubrication, acts as corrosion protection making it both economical and safe
Although the grease is compatible with other anhydrous calcium greases; however, generally, to guarantee the maximum performances, it is a good practice to remove the previous grease before applying
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. We reserve the right to make technical changes and carry out further development.
High pressure grease for the lubrication of vehicles, industrial, constructional and agricultural machines. It can be used without problems in critical lubrication points (impact loads, high moisture, salt water, high pressure with low relative movement)
- KP 2 K-30 | operating temperature -30 °C to + 110 °C, with a short term peaks up to 125°C
- For use on Ropes, chains, Bowden band
- NLGI Grade : 2
- Not safe to be used near food and beverages.
- Despite the high base oil viscosity, it can be used in automatic and centralized lubrication systems and by applying a gun
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!