Paint marker sl 250

For detailed information, other images and documents, please select individual articles from the following table.

Paint marker sl 250

Paint-Riter+ Low Corrosion, liquid paint marker that meets the European nuclear requirements
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
SL.250 is a xylene-free, low-odor, and fast-drying liquid paint marker that meets the European nuclear requirements. The low sulfur and low chloride content allows for safe marking on stainless steel.



It's low sulfer and low chloride content is safe for use on stainless steel, alloy, and other super alloy metals where corrosion resistance is a requirement.



Features:


  • Safe for use on stainless steel and other alloy metals

  • SL250: Paint formula confirmed using a typical analysis to contain: 200 ppm total halogens 200 ppm sulfur

  • Fast-drying, permanent paint for immediate handling reduces work downtime

  • Medium bullet tip resists wear to provide long marking life

  • Marking Range: -20°C to 50°C (-4°F to 122°F)

  • Mark temperature resistance: 100°C (212°F)
Notice

We cannot control the conditions under which our products are being used or the many factors that have an effect on the use and application of our products. We disclaim liability for any damanges caused by using our products. Please always perform compatibility tests to your application/material demands.