Linch pins and spring cotter pins

Sort by

Top seller
Popular products from category Linch pins and spring cotter pins

CLIP PINS ALLOW PARTS TO BE FIXED QUICKLY AND SECURELY


The clip pin is an ideal part for making secure and quick attachments- without any tools! At Würth, we provide you with our own range of effective, resistant clip pins for professionals


 
THE DIFFERENT TYPES OF PINS: TAPERED, BETA, THREADED, CLIPS, ETC.


To start, remember that a pin is a metal cylinder used in mechanical assemblies. This assembly element, intended to be subjected to shearing, makes it possible to immobilize or position a part, can serve as an axis, etc. On the market, we find:


• tapered pins
• elastic pins
• beta pins
• threaded pins
• clip pins
 
  

CLIP PIN SECURE JOINTS IN SCAFFOLDING, MACHINES AND VEHICLES
 

Clip pins are designed to hold and secure axes, tubes or triangles. They do not require the intervention of tools during installation, making them very easy to install. Clip pins can be freely reused. Used in various sectors, it generally serves to:


• fix safety devices on scaffolding
• maintain trailer hinges
• assemble parts of agricultural machinery, heavy goods vehicles, public works machinery, etc.


 

RESISTANT STEEL PARTS, FOR COMPLETELY SAFE AND DURABLE ASSEMBLIES


Our clip pins are generally made of steel. Very resistant, they are thought to create robust assemblies, which resist corrosion over time. Browse our online store and to identify the professional clip pins most-suited to your projects. Our selection varies in:


• shape (classic, half moon ...)
• length (42 mm, 45 mm, 50 mm ...)
• nominal diameter (4.5 mm, 8 mm, 10 mm ...)
• internal diameter (34 mm, 41 mm, 40 mm, 45 mm ...)