For detailed information, other images and documents, please select individual articles from the following table.
Light tile adhesive PLUS CERAfix® 403 C2 TE S1Flex/XL
Light tile adhesive that produces little dust for all ceramic coverings in accordance with EN 12004/12002 C2 TE S1 in a plastic bag
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
Light tile adhesive that produces little dust for all ceramic coverings in accordance with EN 12004/12002 C2 TE S1 in a plastic bag
Very high degree of flexibility
Fulfils the requirement criteria of the information leaflet for flexible mortar
Very versatile
Can be adjusted as thin, medium, thick and pourable bed mortar
Quality-tested in accordance with Euro standards
- Fulfils and exceeds class C2 in accordance with EN 12004
- Fulfils class S1 for pliable tile adhesive
Minimal dust
For variable and versatile use
- Can be used as compensating filler and thin bed, medium bed and pourable bed mortar
- Ideal for all ceramic coverings
Excellent stability and high degree of initial adhesion
- Prevents wall covering tiles from slipping
- Heavy and large tiles can be securely bonded
Long adhesive drying and processing times
- Corrections can be made long after tiles are laid
- Fast laying progress
Resistant to thawing/freezing alternations
- Suitable for indoor and outdoor use
- Can be used in wet rooms and swimming pools exposed to high stresses
Suitable for underfloor heating
Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.
- Tested in accordance with EN 12002 S1
- Fire behaviour: A1/A1fl
- Adhesive pull strength after dry storage: ≥ 1 N/mm²
- Adhesive pull strength after water storage: ≥ 1 N/mm²
- Adhesive pull strength after warm storage: ≥ 1 N/mm²
- Adhesive pull strength after alternating freezing/thawing stress: ≥ 1 N/mm²
- Slip resistance: ≤ 0.5 mm
EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.
- Protect the setting product from solar radiation, draughts, driving rain, frost and excessively high temperatures (≥ +25°C)
- Material that is already setting must not be subsequently diluted with water
- Observe the processing guidelines provided by the manufacturer. If necessary, test surfaces must be created
- The product has an alkaline reaction to moisture
- This product is low-chromate in accordance with directive 2003/53/EC
- Please observe the valid safety data sheet, GISCODE: ZP1
Coverage | Approx. 1.6 to 1.9 kg/m² using a 6 mm notched trowel Approx. 2.2 to 2.5 kg/m² using an 8 mm notched trowel Approx. 2.9 to 3.2 kg/m² using a 10 mm notched trowel |
Storage | Dry, 12 months in original sealed Würth container, once opened use immediately |
Cleaning | With water immediately after use |
Delivery format | 15 kg plastic sack |
Disposal | Dispose of cured product residues under waste code 17 09 04 as common construction and demolition waste. |
* At +20°C and 50 % relative humidity; lower temperatures lengthen and higher temperatures shorten the indicated times. ** The amount of water required is based on empirical values. It may be necessary to add more water depending on the application. |
- Tested in accordance with EN 12002 S1
- Fire behaviour: A1/A1fl
- Adhesive pull strength after dry storage: ≥ 1 N/mm²
- Adhesive pull strength after water storage: ≥ 1 N/mm²
- Adhesive pull strength after warm storage: ≥ 1 N/mm²
- Adhesive pull strength after alternating freezing/thawing stress: ≥ 1 N/mm²
- Slip resistance: ≤ 0.5 mm
EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Used for the safe and economic laying of ceramic coverings such as earthenware, stoneware, stoneware tiles (water absorption < 0.5 %), clinker brick, brick tiles and ceramic mosaics. PLUS CERAfix 403 light tile adhesive is suitable for secure laying on all substrates in accordance with DIN 18157, Part 1, e.g. concrete, autoclaved aerated concrete, suitable plaster, cement and calcium sulphate/hot screed or melted tarmac screed of hardness class IC10, masonry, gypsum plasterboard as well as on old securely adhered tiles using a suitable primer. Also suitable as bonding material for lightweight panels, e.g. hard foam and tile support elements. Suitable for laying tiles on mineral CERAfix 301 compound sealant and dispersion-bonded CERAfix 302.
Uneven substrates can be levelled out using PLUS CERAfix 403 light tile adhesive (before laying the tiles) up to a layer thickness of 15 mm on walls and on the floor.
Mix light tile adhesive PLUS CERAfix 403 with drinking water in a clean container, ensuring mixture is free from clumps.
Mixing ratio:
- As pourable bed mortar: 10.0-10.5 l water: 15 kg light tile adhesive PLUS CERAfix 403
- As levelling filler: 7.4-7.9 l water: 15 kg light tile adhesive PLUS CERAfix 403
- As thin bed mortar: 7.5-8.2 l water: 15 kg light tile adhesive PLUS CERAfix 403
When using light tile adhesive PLUS CERAfix 403 as a pourable bed adhesive, first mix with approx. 8 l water and then mix in the rest of the water until a pourable bed consistency is achieved. Give the product 4 minutes to mature and then stir again. Use the adhesive mortar within the processing time. Spread a flat layer of the mixed adhesive on the surface and comb through with the toothed trowel suitable for the panel size. Lay the covering materials within the adhesive drying time (test with your finger).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!