For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
The pliers can be operated with one hand
Versatile applications
- Ø 3.0–6.4 mm aluminium
- Ø 3.0–5.0 mm steel, stainless steel
Install blind rivets with just one hand in hard-to-reach locations
- Can also be used for overhead working
Supplied complete
- With nosepieces from Ø 3.0 to 6.4 mm
Easy to store and carry
- Closed length: 310 mm
- Open length: 830 mm
- Weight: 2.4 kg
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!