Laser range finder WDM 6-22
Laser range finder WDM 6-22 - 1
Laser range finder WDM 6-22 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Laser range finder WDM 6-22

Practical and highly precise laser distance meter with Bluetooth and digital spirit level function
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
Intuitive operation


  • Easy to read in any position: with a built-in gyroscope, the screen can be rotated in any direction

  • Easy to use thanks to the graphical menu navigation on the colour display

  • Simply transfer measurement data automatically to your preferred software such as Word or Excel using the Bluetooth smart feature as required

  • The device can be connected to a tablet, computer or smartphone

  • The robust and compact device features IP54 degree of protection against dust and splash water, so it can take on the toughest conditions with ease


Precise measurements


  • Easily measure from slots or corners with the extended 50 mm end piece

  • Indirect, precise measurement using the 1/4 inch brass tripod


Broad range of measurement options


  • 360° inclinometer for indirect measurement options, such as digital spirit level

  • One-time distance measurement, continuous measurement, min./max. measurement, area, volume, solid angle, triangular area, indirect horizontal distance, incline measurement, Pythagorean triple, delimiting function, timer, addition, subtraction, painter function (area with partial measurements), memory, personal favourites


Scope of delivery


  • 2 x 1.5 AA LiFe batteries

  • Textile protective case

  • Quick-start guide

  • Safety instruction manual