Lamella flap disc

Popular products from category Lamella flap disc

FLAP DISCS FOR PROFESSIONALS

Flap discs allow material removal, edge chamfering, deburring, paint and rust removal, cleaning and finishing, grinding of welds. Würth offers a wide range of flap discs for construction and renovation professionals.

DISCOVER THE RECOMMENDED FIELDS OF APPLICATION BY TYPE OF PRODUCT

Flap discs are efficient for ferrous steel, structural steel, non-ferrous metals, brass, bronze, cast iron, aluminum, rigid plastic and stone.
Brown zirconium flap discs: efficient for all types of steel, stainless steel, brass, bronze, cast iron, rigid plastic and stone.
Zebra range: efficient for all types of steel, stainless steel, aluminum, brass, bronze, cast iron, rigid plastic, stone, fiberglass.
Longlife range: specially developed for working with steel, stainless steel and aluminum.
Flap discs Red ceramic: specially developed for working with stainless steel, high-alloy steel, nickel-based steel or titanium alloys.
Precisio zirconium alumina flap discs: universal use, on all types of steel and stainless steel, aluminum, mastic, wood and even on fiberglass.

THE LONGLIFE RANGE: DISCS DESIGNED TO LAST

Within our range, let us take the example of the flap disc from the "Longlife" range which is one of the products most appreciated by our professional customers. It is specially developed for working with steel, stainless steel and aluminum. Perfectly suited for surfacing, deburring and trimming of weld seams. It meets EN 13743 standards, and it complies with the highest safety standards as well as with the oSa (Organization for the Safety of Abrasives).

Advantages of Longlife:

6 layers of superimposed slats for a lifespan up to 4 times longer than standard products.
Self-sharpening Zirconium for excellent sanding performance and high material removal power.
Self-lubricated abrasive to limit the heating of the support.
Free from iron, chlorine and sulfur for a total absence of traces of rust after use and total respect for the environment and users.
Ultra resistant polyester fabric support for low wear.