For detailed information, other images and documents, please select individual articles from the following table.
Lamella flap disc OSF® (One-Step Finish)
The pipe professional is ideal for removing weld seams and providing finishing touches in one work step. For direct use on speed-controllable angle and fillet seam grinders, offering a combination of fast material removal and perfect surface quality on piping.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
3 in 1
- 1. Grinding welding seams
- 2. Matching
- 3. Finish grinding
- Free from iron, chlorine and sulphur (≤ 0.1%)
- Nylon sanding fleece made from "surface conditioning" material
- Aluminium oxide with top size abrasive cloth
- Rugged glass fabric carrier disc
- Enormous time savings (extreme reduction in work steps)
- Grinding welding seams and finishing in one step
- Constant, low Ra value (high surface quality)
- No change in shape during sanding
- Cooler sanding (low working temperature)
- No clogging
- No additional support plate required
The surface quality is an expression of the roughness (Ra value)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!