Brother P-Touch E560BTVP labeller
Brother P-Touch E560BTVP labeller - 1
Brother P-Touch E560BTVP labeller - 2
Brother P-Touch E560BTVP labeller - 3

For detailed information, other images and documents, please select individual articles from the following table.

Brother P-Touch E560BTVP labeller

Portable labeller with USB-C and Bluetooth interface for clear identification of cables, pipes, switches and sockets with durable and robust labels
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
  • With lithium-ion rechargeable battery

  • Automatic labelling tape detection

  • Prints labels that are highly durable even under the most extreme conditions

  • Maximum labelling tape width: 24 mm

  • Automated power off (printer remembers where you left off)

  • Cutting unit: Auto-cutter for full/half cuts

  • Database upload from PC and template upload

  • Display: 3 lines each with 18 characters

  • Keyboard: Qwertz

  • 20 languages

  • Can store 99 labels

  • 70 keys

  • 1,800 characters per label

  • PC printing: Easily create and print labels on your PC or on your smartphone or tablet via the Bluetooth interface

  • With upper case function and 14 fonts

  • 4 text alignment options (centred, justified, left, right)

  • Vertical printing possible

  • Font widths: 2x, 1/2, narrow, normal, wide

  • With print preview

  • Multiple printing/copies (1-99 pieces)

  • Multi-line printing

  • Vertical and mirror printing possible

  • Barcode and QR code printing possible


Scope of delivery:


  • Labeller

  • 1x 24 mm laminated labelling tape (extra-strong adhesive, black on yellow, 8 m long)

  • 1x 12 mm laminated Flexi Tape (black on white, 8 m long)

  • Operating instructions

  • USB-C charging cable