For detailed information, other images and documents, please select individual articles from the following table.
Brother P-Touch E550W labeller
Portable labeller with USB and WiFi interface for labelling connections, cables, flags, distributors, terminal blocks, numbering, barcodes etc.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
- With lithium-ion battery
- Patented rear strip printing for extra long-lasting labels even under the most extreme conditions
- Maximum label tape width 24 mm
- Automatic power-off
- Cutting unit: Full/half cut
- Database upload from PC and template upload
- Display: 3 lines each with 16 characters
- Keyboard: Qwerty
- 20 languages
- 99 memory locations
- 70 keys
- PC printing: Easily create and print labels on your PC
- With block function and 14 fonts
- 4 text orientations (centred, justified, left, right)
- Vertical printing possible
- Font widths: 2x, 1/2, narrow, normal, wide
- With print preview
- Multiple printing (1-99 pieces)
- Barcode printing possible
Scope of delivery:
- Labeller
- 1x 24 mm laminated labelling tape (extra-strong adhesive, black on yellow, 8 m long)
- 1x 12 mm laminated Flexi Tape (black on white, 8 m long)
- Operating instructions
- Mains power supply adapter
- Charging cable
Option to design own system case at www.wuerth.de/web/de/awkg/services_link/service.php?service=18240
Particular applications in industry for labelling connections, cables, flags, distributors, terminal blocks, numbering and barcodes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!