For detailed information, other images and documents, please select individual articles from the following table.
Round LED warning lamp
LED warning lamp with 16 LEDs and 9 operating modes. Can be used as a universal all-purpose signal light
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
9 different operating modes
- Rotating, fast flashing, single flashing, alternating flashing, SOS signal, bright continuous light, soft continuous light, 2 LED flashing light, 4 LED flashing light, off
- To switch off the lamp without switching through all 9 menu items: Press and hold the on/off button for 2 seconds. 2 LEDs flash 5 times and the lamp switches off. When the lamp is switched on again, it remembers the last mode used.
Using the magnet on the back: The LED warning lamp can be attached to metal surfaces.
To charge the LED warning lamp, place it on the magnetic mount (observe correct polarity).
The LED warning lamp is not approved for ECE R65.
Do not make any alterations to the device. If the warning lamp is incorrectly assembled, this can affect its watertightness and damage the device.
Depending on the application, it can be used horizontally, upright or suspended, e.g. on roads, at construction sites or in other areas where emergency signals need to be displayed.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!