For detailed information, other images and documents, please select individual articles from the following table.
FP wrap
A graphite-based, intumescent wrap for fire rated sealing of metal and plastic pipes.
Register now and access more than 43,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/36702.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/38359.jpg)
Variants
Register now and access more than 43,000 products
Call customer service: +353 61 430200
Prices for customers after login
The FP wrap is a system component for mortar and mineral board fire protection systems:
- Fire resistance classes up to EI 240 U/U
- Quick and easy installation
- No tools required
Only use in combination with FP mortar or FPMF board systems!
ETA 21/00079 FP Pipe Wrap, 21/0078 FPMF Board and ETA 21/0081 FP Mortar
For fire rated seal of metal and plastic pipes in massive walls, flexible partition walls and massive floors.
The wrap can be cut easily using a knife or a pair of scissors. Alternatively, the pre-cut strips are ready for use.
Wind the wrap around the non-combustible/combustible pipe or insulation in the appropriate number of layers, secure with tape and align flush with the surface of the structural element.
For details, see the installation instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!