For detailed information, other images and documents, please select individual articles from the following table.
Insulating mat For work on live parts in accordance with EN 61111
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
- EPDM rubber mat for working on live parts
- Non-slip surface thanks to fine ribs
- Resistant to oil and chemicals
- Colour coding on the back of the mat
Floor mats are cut to customer specifications. It is not possible to exchange the products.
Mat can be ordered in individual lengths, PU 10 = 10 cm, maximum length: 10 metres / VE 1000
Chemical resistance should be tested on a case-by-case basis.
Suitable for use in high-voltage areas such as high-voltage and switchgear assembles with an open design.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!