Insulation mat cut to order
Insulation mat cut to order - 1
Insulation mat cut to order - 2

For detailed information, other images and documents, please select individual articles from the following table.

Insulation mat cut to order

For work on live parts in accordance with EN 61111
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
  • EPDM rubber mat for working on live parts

  • Non-slip surface thanks to fine ribs

  • Resistant to oil and chemicals

  • Colour coding on the back of the mat
Notice

The floor mats can be ordered in custom lengths - custom orders cannot be returned or exchanged.



Packaging unit PU1 = 1 cm


  • Minimum length: 100 cm (PU100)

  • Example length: 150 cm (PU150)

  • Example length: 300 cm (PU300)

  • Example length: 520 cm (PU520)

  • Maximum length: 1,000 cm (PU1000)


Please note: Each mat must be ordered separately.



Chemical resistance should be tested on a case-by-case basis.

Application area