Insulation anchor W-ID SLIM
Insulation anchor W-ID SLIM - 1
Insulation anchor W-ID SLIM - 2
Insulation anchor W-ID SLIM - 3
Insulation anchor W-ID SLIM - 4
Insulation anchor W-ID SLIM - 5
Insulation anchor W-ID SLIM - 6
Insulation anchor W-ID SLIM - 7
Insulation anchor W-ID SLIM - 8

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Insulation anchor W-ID SLIM

A clever, simple problem solver for fixing lightweight loads on external thermal insulation composite systems (ETICS)

See product details

Available in 4 versions
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
  • The special thread geometry makes it extremely easy to screw into the insulation

  • For optimal processing, the mounting part must have a through hole of min. 8 mm and max. 12 mm

  • Thanks to the drill tip, the anchor penetrates effortlessly through the plaster and sealing layer

  • No tool changes required during installation

  • No need to pre-drill in masonry or ETICS

  • No penetration of masonry, so no thermal bridges are created

  • The anchor is used in push-through installation
Application area
Mounting of sealing strips
Mounting of wall connection panels

Create sheet metal

Screw in insulation anchor