Insulating tubing

Popular products from category Insulating tubing

RESISTANT AND DURABLE INSULATING SHEATHS FOR YOUR ELECTRIC CABLES
 

Indispensable elements of the automotive industry, mechanical engineering and everything related to electricity, cables and conductors must be properly insulated to ensure safe operation and service life. Würth has developed its own range of insulating sleeves for the professionals concerned.
 


CHOOSE THE DIAMETER OF YOUR SHEATH CAREFULLY, BEFORE INSULATING YOUR CABLES AND CONDUCTORS
 

An insulating sheath quickly and efficiently insulates electrical conductors and cables, protecting them and ensuring their longer life. Discover our products of impeccable quality and finish. Just remember to check the diameter you need before buying your cable casing! This must in fact be adapted to the format of the cable to be insulated, to guarantee optimum efficiency.
  
 

PVC INSULATING SLEEVING AND ROBUST, FLAME-RETARDANT BRAIDED SLEEVING
 

Consult the Würth online catalogue, and choose between our two families of sleeving:


• our PVC insulating sleeving is capable of withstanding extreme loads and large variations in temperature. Flame retardant and self-extinguishing (in the event of a fire, the hose automatically shuts off in a very short time, once the source of the fire has been eliminated), our PVC sheaths comply with standard EN 60684 and demonstrate high reliability in all applications.

• our braided insulating sleeves stand out for their flexibility, robustness and resistance to abrasion. You will also not need any special tool to make your cuts, without running the risk of fraying the material.
 
  

DISCOVER OUR INSULATING SHEATHS, CABLES, CONDUCTORS AND HOSES OF ALL KINDS

Würth, as usual, is there to equip your company with durable and high quality products. In addition to our series of insulating sheaths for professionals, take advantage of everything you need for your electrical installation, from cable connections to the installation of electrical systems. And that's not all! On our site, you will find:


• electric cables
• compressed air hoses
• oil and fuel hoses, etc.

Close. Closer. Würth!

Bild 1

Do you have a question?
We can help!

  • Fast help
  • Order by phone
    Telephone +353 61 430255
    Monday to Friday
    From 8:30am to 5pm*

*Not on public holidays

Bild 1

Würth
Service

  • Personal on-site consultation
  • Over 20,000 products
  • Click and collect from a local store
  • Fast delivery
  • Purchase on account
Bild 1

TRADE STORES NATIONWIDE

Würth is closer than ever, with trade stores opening across the country. Each store stocks around 4,000 products which are ready and waiting for you