For detailed information, other images and documents, please select individual articles from the following table.
Injector-Ex injector solvent
Mineral oil free injector and spark plug solvent with KENA® microfluid formula.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
Special product for loosening injectors and spark plugs in assemblies and engines
- Gentle, since seized connections are loosened without considerable force or tools
- Product can remain effective over an extended period, penetrate deeply and thus ensure optimal work results
KENA® microfluid technology
- Very good creeping properties allow deep penetration of the product
- Even injectors and spark plugs with significant carbon build up are loosened efficiently
- Slow flash-off strengthens the effect, the rust is converted and carbon deposits dissolved
- Very economical to use
Remove excess material or splashes immediately from sensitive and painted surfaces using a damp cloth. When diluted with water, the product loses its intense cleaning effect.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Special product for loosening rusted and oxidised injection nozzles, injectors and spark plugs in engines and assemblies.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!