For detailed information, other images and documents, please select individual articles from the following table.
Injector removal tool set, Ford 2.0 EcoBlue 19 pieces
Special tool set for loosening and removing stuck injectors on the vehicle
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Call customer service: +353 61 430200
Prices for customers after login
Several options for removing the injector
- Pull out the complete injector using a fork extractor. This means that no partial disassembly is necessary.
- Pull out the torn-off injector using the feed shaft.
- For particularly tight injectors, this does not apply to use in conjunction with the fork extractor, we recommend the use of our hollow piston mechadraulics cylinders of 12 tons.
Scope of delivery
- 1 x crossbeam
- 2 x support foot
- 1 x pressure bearing
- 1 x pressure nut
- 1 x feed shaft M18x1.5, with plastic insert
- 1 x feed shaft M18x1.5
- 1 x feed shaft M18x1.5/M16x1.5
- 1 x connection adapter IT M18x1.5/M18x1.5
- 1 x injector fork extractor, mount M18x1.5
- 1 x handle for injection line connection
- 1 x mount for screw tap M16x1.5
- 1 x screw tap M16x1.5
- 1 x extractor for nozzle insert
- 1 x pick-up magnet
- 2 x Allen key
- Ford 2.0 Eco Blue – engines from 2016 in Galaxy/S-Max/Mondeo/Focus C-Max/Transit and Custom (from 2018) etc.
- Engine codes YLFS 77 kW – YLF6 77 kW – YMFS 96 kW – YMF6 96 kW – YNFS 125 kW – YNF6 125 kW – YLR6 77 kW – YMR6 96 kW – YNR6 125 kW
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!