The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Injectable mortar WIT-PE 500 WIT-PE 500 for concrete and post-installed rebar connection
Long processing time, ideal for deep effective anchorage depths
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
Two-component reactive resin mortar, pure epoxy, styrene-free
Individual attachment in cracked and non-cracked concrete, seismic performance category C1 (M12 to M30) and C2 (M12, M16):
Anchor rod W-VD-A, anchor rod W-VI-A, standard threaded rod with acceptance test certificate 3.1
Reinforcement attachment with subsequent mortaring (REBAR)
Cartridge can continue to be used until the best before date, by changing the mixer nozzle or resealing it with the end cap
- European Technical Assessment ETA-09/0040: Individual fixing point + cracked and uncracked concrete (anchor rod W-VD-A, anchor rod W-VI-A, standard threaded rod with acceptance test certificate 3.1), seismic performance category C1 (M12 to M30) and C2 (M12, M16)
- European Technical Assessment ETA-07/0313: Post-installed rebar connection (REBAR)
Create the drill hole
Clean the drill hole: 4x blow out with compressed air > 6 bar
Place the setting depth mark on the rod and check the drilling hole depth
Screw mixer to cartridge; use application gun
Before using, apply about 10 cm of product (not into the drill hole)
Mount injection equipment, fill injection mortar from bottom of drill hole
Insert the reinforcement bar until it reaches the mark with a slight turning movement
Visual check of the mortar filling quantity, observe maximum processing time
Attach component after complying with hardening time
Make the drill hole, break out the drill core
2x flush with water (Until clear water comes)/brush 2x/flush 2x with water (Until clear water comes)
2x blow-out/2x brush-out/2x blow-out
Place the setting depth mark on the rod and check the drilling hole depth
Screw mixer to cartridge; use application gun
Before using, press out about 10 cm of product (not into the drill hole)
Mount injection equipment, fill composite mortar from the bottom of the drill hole
Insert the reinforcement bar until it reaches the mark with a slight turning movement
Visual check of the mortar filling quantity, observe maximum processing time
Attach component after observing curing time
- European Technical Assessment ETA-09/0040: Individual fixing point + cracked and uncracked concrete (anchor rod W-VD-A, anchor rod W-VI-A, standard threaded rod with acceptance test certificate 3.1), seismic performance category C1 (M12 to M30) and C2 (M12, M16)
- European Technical Assessment ETA-07/0313: Post-installed rebar connection (REBAR)
- Suitable for attaching metal structures, metal profiles, wooden structures, brackets, pipes, cable conduits etc.
- Suitable for structural expansions, ceiling and wall attachments, expansion of load-bearing structures, reinforcement of load-bearing structures, attachment of balconies and canopies, sealing of temporary openings and "forgotten" reinforcing bars
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!