Unit transport castor With fixed holder
Unit transport castor With fixed holder - 1
Unit transport castor With fixed holder - 2
Unit transport castor With fixed holder - 3

For detailed information, other images and documents, please select individual articles from the following table.

Unit transport castor With fixed holder

Injection-moulded polyurethane tyres, polyamide 6 core
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
  • Friction bearing hub

  • Strength: 60±3 Shore D

  • Excellent sliding properties and elasticity, low roll resistance

  • Good wear and tearing resistance

  • Application temperature: -15°C to +80°C

  • Double ball collar with grease lubrication

  • Stainless steel housing

  • Dust protection ring

  • Suitable for a variety of flooring