For detailed information, other images and documents, please select individual articles from the following table.
1/2 inch universal impact socket wrench set 22 pieces
For loosening and tightening defective and/or rounded, unprofiled screw connections with the new, innovative SuperGrip profile
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
- Non-slip gripping of defective and rounded screw connections is made possible due to contact with the surface
- Loosening and tightening; the screws remain reusable
- High-quality material (CrMo)
- For impact screwdrivers with 1/2 inch drive
- Additional size 22 mm, hexagon drive for tight mounting positions
- With through-bore, therefore also suitable for stud bolts including shock absorber screw connections
Scope of delivery:
- 1 each x power socket wrench insert WAF 8, 10, 11, 12, 13, 14, 15, 16, 17, 19, 21, 22, 24 mm
- 1 each x power extension 75, 125, 250 mm
- 1 x 3/8 to 1/2 inch through-hole adapter
- 1 x drift punch
- 2 x circlip o-ring
- 2 x locking pin
Can also be used for intact screw connections
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!