For detailed information, other images and documents, please select individual articles from the following table.
Hexagonal bolt with shank and fine thread
ISO 8765, steel, strength class 10.9, zinc-flake coating, silver (ZFSHL)
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Call customer service: +353 61 430200
Prices for customers after login
Zinc flake coatings are chrome (VI)-free corrosion protection coatings for commercial vehicle construction, construction machines, agricultural vehicles and equipment, and all other fields that require vehicle construction standard corrosion protection requirements.
The corrosion resistance of ZFHSL is as follows:
- Diameter ≥ M6 - 480h*
- Diameter ≥ M10 - 720h*
The designation ZFSHL refers to the following corrosion coating:
- Zinc flake coating, with top coat, silver colour, with lubrication that alters the friction coefficient.
- Adjusted friction coefficient range from 0.09μ - 0.14μ due to top coat with integrated lubricating particles
ISO 8765 replaces DIN 960 | There is some similarity | Nominal size extended | Width across flats for M10, M12, M14 and M22 changed.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!