For detailed information, other images and documents, please select individual articles from the following table.
Hexagon Socket Head Cap Screw ISO 4762, 12.9 steel with silver zinc-flake coating (ZFSHL)
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Zinc-flake coatings are chrome-(VI)-free corrosion protection coatings for commercial vehicle assembly, construction machinery, agricultural vehicles and equipment, and all other areas that have corrosion protection requirements at vehicle construction level.
Corrosion resistance for ZFSHL is:
- Diameter ≥ M6 - 480h*
- Diameter ≥ M10 - 720h*
The designation ZFSHL refers to the following corrosion coating:
- Zinc-flake coating, with top coat, silver colour, with friction value adjusted lubrication.
- Adjusted friction coefficient range from 0.09μ – 0.14μ due to top coat with integrated lubricating particles
ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!