For detailed information, other images and documents, please select individual articles from the following table.
Raised countersunk head screw with hexalobular head
ISO 14584 plain A2-70 stainless steel
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
Increase in assembly productivity
When elements are joined using hexalobular (TX) fasteners, the force is transmitted over a large surface area across the flanks of the drive rather than being centred on one point, as is the case with hexagon socket drives, for example. This has a number of advantages:
- Reduced tool wear
- Tool does not slip because force is distributed optimally
- No damage to surface coating
- No wobbling
- Screw locates securely
Hexalobular drives must comply with DIN EN ISO 10664
- As a result, connection elements with hexalobular heads are standardised and can be used all over the world
No previous DIN standard available | Head dimensions in accordance with ISO 7045
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!