For detailed information, other images and documents, please select individual articles from the following table.
Hydraulic manual crimping pliers B12 for wire cable terminals in cases, without crimping jaws
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Hydraulic manual crimping pliers suitable for crimping clamps and terminals up to max. 6 mm wire rope.
The press is suitable for the following terminals in the range:
- Shroud turnbuckle with terminal/fork, M5 to M12
- Shroud turnbuckle with terminal/toggle, M6 to M12
- Wire rope barrel terminal, M4 to M12
- MINI barrel terminal, male thread M6 to M10 and female thread M6 to M8
- Round head terminal for one rope, dia. 3 mm to 6 mm
- Wire rope barrel terminal for one rope, dia. 2 mm to 6 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!