For detailed information, other images and documents, please select individual articles from the following table.
Inset hinge X71 with soft close, 105DEG Screw-on Nickel plated 1060207
Emuca Article Number 1060207
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
- Product features
- Integrated soft closing mechanism.
- Hinge to plate quick fixing system.
- For 14 ~ 26 mm door thickness.
- Adjustable in 3 dimensions.
- Distance to cup bore edge d = 3 ~ 7 mm.
The nickel-plated super elbow hinge is a piece made of steel, with a nickel-plated finish that is designed to hold doors with a thickness of 14 to 26 mm. It has a spring both in the closure and in the opening. It has a drilling range of D = 3-7 mm. It is three-dimensionally adjustable and has an automatic system for mounting the hinge to the supplement. It has a piston for soft closing that prevents the deterioration of your furniture and has eccentric regulation. Each package contains a total of 200 units and its installation is simple, designed so that anyone can carry it out without prior preparation.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!