Integrated soft closing mechanism.
Hinge to plate quick fixing system.
Thickness of the door: glass 3 to 6 mm and wood 3 to 10mm.
Adjustable in 3 dimensions.
Distance D = 1,5 - 16,5mm.
Depth adjustment by cam.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!