High-visibility fleece jacket SINGLE COLOUR

For detailed information, other images and documents, please select individual articles from the following table.

High-visibility fleece jacket SINGLE COLOUR

See product details

Available in 8 versions
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
100 % polyester - 280 g/m²



  • High level of thermal protection.

  • Fabric with anti-pilling treatment

  • Elasticated adjustable drawstring and stoppers at the waist.

  • Two waist pockets with zip fastening and flap.

  • Breathable mesh lining.

  • Adjustable elasticated cuffs.


EN ISO 20471:2013, Class 3/2

Notice

Max. wash temperature 40°C


Do not iron


Do not tumble dry