For detailed information, other images and documents, please select individual articles from the following table.
High-pressure sprayer
Versatile high-pressure sprayer for cleaning vehicles and buildings
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
Uniform spraying pattern, even without continuous pumping
Large pressure pad
Easy filling
Large filling funnel
Effortless, mobile work
Carry strap
Large casing
- Protected hose connection
- Secure spraying pipe holder
- Secure footing
Targeted application of the agent
Special flat jet nozzle
FPM seals resistant to chemicals
Specially coated piston rod and stainless-steel spring
Resistant to phosphoric acid up to 85%; resistant to hydrofluoric acid up to 50%
Use only for aqueous Würth cleaning products.
This information is only a recommendation based on our experience. Preliminary testing required! For further information, see the technical information leaflet.
Vehicle and building cleaning, application of disinfectant agents and common pesticides.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!