For detailed information, other images and documents, please select individual articles from the following table.
Heavy-duty castor with rotating holder and locking brake
Polyurethane tyres, cast core
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
- Ball bearing hub
- Strength: 95±3 Shore A
- High load-bearing capacity
- Temperature resistance from -20°C to +80°C
- Excellent sliding properties and elasticity
- Good resistance to wear and tear
- Heavy-duty, electrolytically galvanised sheet steel housing
- Double ball collar with grease lubrication
- Dust protection ring
Specified dimensions not binding. Subject to technical changes!
Suitable for environments exposed to the weather, alcohols and glycols. Not recommended for use in environments with organic and mineral acids and base alkalis.
This castor is used wherever there is a need for enormous load-bearing capacity: Heavy-duty lifting systems, elevating platforms, steering and transport chassis, mobile platforms etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!