Wardrobe Systems Clothes Basket

For detailed information, other images and documents, please select individual articles from the following table.

Wardrobe Systems Clothes Basket

Stainless Steel frame

See product details

Available in 2 versions

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 43,000 products

Variants

Exclusively for trade customers

Register now and access more than 43,000 products

Call customer service: +353 61 430200

Prices for customers after login

Laundry basket with sidewalls, bottom, and lid made of the high-strength white finished fabric. Its frame is made of stainless steel with a mocha color finish to RAL 8019. It has dimensions of 463 mm in height, and 355 mm horizontal and 457 mm vertical. Its packaging includes a unit of this basket ready for installation and use. In the upper part of the basket, it has 4 tabs to hold on to a support. In addition, it has a tab on the front to be able to uncover the basket and two side handles to be able to move it.