For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Call customer service: +353 61 430200
Prices for customers after login
Shoe storage drawer made entirely of stainless steel in the form of welded wire, for greater strength and resistance. It has a mocha-painted finish to match the rest of the closet. You have 3 options to choose from regarding its front and rear dimensions: 475mm, 675mm, and 775mm. While it has a height of 173 mm and its sides are 454 mm each. Its packaging brings 2 units ready for assembly. In its 4 corners, it has a tab to hold on to whatever support there is. Its design includes two partitions to accommodate as many shoes as possible.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!