Hand tap cassette HSS 21 pieces, DIN 352
Hand tap cassette HSS 21 pieces, DIN 352 - 1
Hand tap cassette HSS 21 pieces, DIN 352 - 2
Hand tap cassette HSS 21 pieces, DIN 352 - 3
Hand tap cassette HSS 21 pieces, DIN 352 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Hand tap cassette HSS 21 pieces, DIN 352

Consisting of a taper tap (shape A), a second tap (shape D) and third tap (shape C) in the dimensions M3-M12 for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm². Available in ORSY® system cassette.