Tapping and chipping hammer BMH 40-BL
Tapping and chipping hammer BMH 40-BL - 1
Tapping and chipping hammer BMH 40-BL - 2
Tapping and chipping hammer BMH 40-BL - 3
Tapping and chipping hammer BMH 40-BL - 4

For detailed information, other images and documents, please select individual articles from the following table.

Tapping and chipping hammer BMH 40-BL

Brushless hammer drill and chipping hammer with SDS-max drive arbour, die-cast aluminium housing and anti-vibration mechanism for comfortable working at maximum performance
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
Maintenance-free and durable


Brushless motor



Suitable for tough construction site conditions


Robust die-cast aluminium housing



Ideal when working in softer materials


Control electronics with infinite speed and stroke rate control



Consistent speeds under load


Constant electronics with infinite speed and stroke rate control



Safe working


Safety slip clutch mechanically decouples the drive if the drill jams



Effortless work


12-way chisel adjustment allows adjustment to different working angles during chiselling work