The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
HSCo spot weld drill bit
The economical standard spot weld drill bit for loosening spot welds with hand-held drills on conventional bodywork panels up to 850 N/mm² strength on all kinds of vehicles.
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Call customer service: +353 61 430200
Prices for customers after login
Extra stable tip geometry for difficult drilling conditions with all common hand drills
Optimised tip geometry for longer service life compared to conventional spot weld drills
Excellent centring of the drill bit on the spot weld and precise bores
115° centring point
Burr-free drilling
180° tip angle on the trimming corners
- Not for use in pneumatic machines (e.g. Vario drill, Spitznagel etc.)
- Do not use in drills with an impact chuck or spindles
- For drilling thin-walled workpieces made of sheet steel <= 850 N/mm², brass sheeting, aluminium sheeting, zinc sheeting, copper sheeting and plastic panels
- Suitable for use in drills with 3-jaw chucks
Ensure a constant rotation speed is maintained
Maximum rotation speed
- Max. 1100 rpm for ∅ 6 mm
- Max. 850 rpm for ∅ 8–9 mm
- Max. 650 rpm for ∅ 10 mm
Use coolants and lubricants if possible
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!