The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Grinding disc For steel and stainless steel
Synthetic resin-bonded, fibre-reinforced standard roughing wheel with very good performance values
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
- High breakage resistance
- Disc with medium hardness
- Free from iron, chlorine and sulphur (≤ 0.1 %)
- Storage: dry, at 20°C ambient temperature
- Work only with appropriate protective clothing
- Only use undamaged discs
- Ensure proper contact pressure
- For further information, please refer to the package insert
Complies with the most stringent safety requirements of European Standard EN 12413 and the OSA (the Organisation for the Safety of Abrasives)
- Suitable for machining steel and stainless steel
- Sanding edges and surfaces
- Dressing and smoothing
- Deburring and welding seam machining
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!