The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Grid wedge
Professional, versatile assembly aids for packing, levelling, aligning and much more.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
- Sawtooth-like surface allows accurate and non-slip alignment in 0.5 mm increments (1 sawtooth = 0.5 mm)
- Extremely high loads, up to 6750 kg in a single load
- Proven footfall sound insulation
- Suitable for universal use: Problem-free cutting, drilling, nailing, bolting etc.
- Rot-proof, moisture-repellent, tested service life up to 100 years
- Free of plasticisers
- Guarantees cost-effective work thanks to enormous time savings
- No need to waste time cutting wedges to length
- Time-saving processing in a matter of seconds, since precise adjustments of the correct base thickness are possible with a single movement
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!