Cabinet Foot Kitchen

For detailed information, other images and documents, please select individual articles from the following table.

Cabinet Foot Kitchen

Compatible with aluminium and wooden skirting

See product details

Available in 3 versions
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
The adjustable feet for Bone kitchen furniture are designed for low units with skirting. These feet raise the furniture in order to keep it away from moisture and to facilitate cleaning.



They have height adjustment of -5 mm and +20 mm in order to correct possible unevenness of the ground. They stand out for their large load capacity, supporting a 40 kg compression weight.



They are also compatible with aluminium and wooden skirting via a screw or with docking.



Product features


  • Made from black plastic in one single piece.

  • Adjustable height: 98 - 115 mm, 118 - 135 mm or 148 - 165 mm

  • Compatible with aluminium skirting or with a wooden one with docking.

  • Individual packaging in bags of 4 feet, 2 clips for attaching to the skirting and 4 fastening screws.

  • Possibility of assembly with 4 screws (not included).