Scipio H85 frame system
Scipio H85 frame system - 1
Scipio H85 frame system - 2
Scipio H85 frame system - 3
Scipio H85 frame system - 4
Scipio H85 frame system - 5
Scipio H85 frame system - 6
Scipio H85 frame system - 7
Scipio H85 frame system - 8
Scipio H85 frame system - 9
Scipio H85 frame system - 10
Scipio H85 frame system - 11
Scipio H85 frame system - 12
Scipio H85 frame system - 13
Scipio H85 frame system - 14
Scipio H85 frame system - 15
Scipio H85 frame system - 16
Scipio H85 frame system - 17
Scipio H85 frame system - 18
Scipio H85 frame system - 19
Scipio H85 frame system - 20
Scipio H85 frame system - 21
Scipio H85 frame system - 22

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Scipio H85 frame system

Frame system with 30 kg load capacity
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
  • Optimal movement thanks to plain-bearing Delrin rollers and positive guidance on the right-hand side

  • Precisely aligned base without edge processing thanks to edge clearance in the drawer rail

  • Secure running of the rollers due to the clearance of the screw heads within the cabinet rail

  • Partial extension from 50 mm self-closing

  • Integrated 2D adjustment in the front holder

  • Side adjustment via slotted hole +/- 1.5 mm

  • Height adjustment using eccentric fitting +/1.8 mm

  • Scope of delivery: 1 pair of frames with drawer rail
Application area