Drawer Box Vertex

For detailed information, other images and documents, please select individual articles from the following table.

Drawer Box Vertex

Push to open drawer

See product details

Available in 41 versions
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
The Vertex Push Sincro drawer is available in kit format with all the necessary hardware for assembly, ideal for any area of your home, kitchen, bathroom, office.



This drawer has slides that provide smooth and silent sliding with an ejection system when the drawer is pressed, designed to provide functionality and simplify handle-less drawer fronts.



Vertex Push Sincro slides are adapted for mounting the synchronizer rod (not included in the kit), which is recommended for mounting drawers wider than 600 mm.



It also stands out for its high load capacity, which can support up to 40 kg per drawer. It includes full-extension Push Sicro slides, set of hooks and ribs available in white or anthracite gray painted finish. In addition, the drawer is available in different rib heights: 93, 131 and 178 mm with various drawer depths.



To assemble the drawer, you will only need the boards cut to the correct dimensions for the bottom, back and border of the drawer. Adjustment is made by eccentric adjustment of the front panel: ±2 mm vertically and ±1 mm horizontally.



Product features


  • Hardware kit necessary for the assembly of a Push Sincro drawer of height 93 mm and required depth, except for the border, back and bottom.

  • Synchronized total extraction guides.

  • Load capacity of 40 kg.

  • The guides are adapted for mounting the synchronizer rod (not included in the kit).