Draw Runner Push Open Vantage Q Draw Systems

For detailed information, other images and documents, please select individual articles from the following table.

Draw Runner Push Open Vantage Q Draw Systems

See product details

Available in 8 versions

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 43,000 products

Variants

Exclusively for trade customers

Register now and access more than 43,000 products

Call customer service: +353 61 430200

Prices for customers after login

Kitchen and bathroom drawer available in kit format containing the fittings needed to create an 83 mm high outer drawer. It includes slides with push to open, a set of hooks and sides available in a white painted or aluminium finish.

Slides with push to open.

Maximum load capacity 40 kg.

Smooth and quiet glide.

Thickness of bottom and back 16 mm.

The metal sides include clips in order to use auto machine mounting for the base panel, if required.

Valid for any width of cupboard.

Vertical adjustment ±2 mm, horizontal adjustment ±1,5 mm of the drawer front.

Metal sides in steel, epoxy colour white (RAL 9003) and grey (RAL 9006).

The assembling of the drawer front does not require any tools.

The code includes all the elements for the assembly of an exterior drawer and height 83 mm except the front, back and bottom.

Includes the codes: slides, metal sides, kit of front clip for external drawer and set of back fitings for drawer.