Draw Runner Soft Close Draw Systems

For detailed information, other images and documents, please select individual articles from the following table.

Draw Runner Soft Close Draw Systems

See product details

Available in 9 versions
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
Kitchen, home and bathroom drawer designed with straight and streamlined lines. It is supplied in a kit format containing the fittings needed to create a 127 mm high outer drawer. It includes total extraction runners with soft closing, a set of hooks and sides available in a silk white or anthracite grey finish. It is easy to assemble without machining and it has inner adjusting.

Runner with total extraction system and cushioned self-closing.

Maximum load capacity 40 kg.

Smooth and quiet glide.

Steel sides painted in epoxi and white satin (RAL 9003) and grey anthracite (RAL 7043).

Thickness of bottom and back 16 mm.

Front horizontal regulation by ± 1,5 mm lateral screw.

Front vertical regulation ±2 mm eccentric screw.

The code includes all the elements for the assembly of an exterior drawer except the front, back and bottom.

Includes slides, metal sides, kit of front clip for external drawer and set of back fittings for drawer.