Draw Runner Exterior Concept Draw Systems

For detailed information, other images and documents, please select individual articles from the following table.

Draw Runner Exterior Concept Draw Systems

See product details

Available in 2 versions
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
The Concept drawer for kitchens and bathrooms is available in a kit format with all of the fittings needed for its assembly. It also stands out for its great load capacity that can support up to 30 kg per drawer. It includes total extraction runners with soft closing , a set of hooks and sides available in a white painted or anthracite grey finish. You will only need the boards cut to the correct dimensions for the bottom, the back and the front of the drawer.



Product features


  • Kit of fittings needed to assemble an exterior drawer with a height of 185 mm and required depth, apart from the front, back and bottom.

  • Includes the total extraction runners, set of sides and set of front hooks for the outer drawer.

  • The runners are total extraction with soft closing and a maximum load of 30 kg.

  • Made from steel painted white colour.