For detailed information, other images and documents, please select individual articles from the following table.
Folding door fittings with lower guide with automatic closing WingLine L
The folding door fitting for large doors allows perfect access to up to 6 m² cabinet capacity
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
- WingLine L can be used with a lower guide up to door heights of 2400 mm
- Thanks to the optional pull-to-move-silent unit, the doors open automatically (from an opening angle of 35°) and close softly
- Perfect overview of and access to the contents of 6 m² cabinets
- Damped opening, silent closing. Even greater convenience for WingLine L with pull-to-move unit
- Optimal use of space. There is minimal door protrusion and the doors are held securely open
- No profile on the base that could get in the way
- WingLine L is suitable for all common door leaf formats
- Simple and affordable: efficient single-person assembly
- The hinges of the guide parts feature automatic closing
- Available in 3 different colours to ensure seamless integration into the cabinet design
Dimensions subject to change. Subject to technical changes.
For recessed installation, screw on the door leaf
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!