Folding door fittings with lower guide with automatic closing WingLine L
Folding door fittings with lower guide with automatic closing WingLine L - 1
Folding door fittings with lower guide with automatic closing WingLine L - 2
Folding door fittings with lower guide with automatic closing WingLine L - 3
Folding door fittings with lower guide with automatic closing WingLine L - 4
Folding door fittings with lower guide with automatic closing WingLine L - 5
Folding door fittings with lower guide with automatic closing WingLine L - 6
Folding door fittings with lower guide with automatic closing WingLine L - 7
Folding door fittings with lower guide with automatic closing WingLine L - 8
Folding door fittings with lower guide with automatic closing WingLine L - 9
Folding door fittings with lower guide with automatic closing WingLine L - 10
Folding door fittings with lower guide with automatic closing WingLine L - 11
Folding door fittings with lower guide with automatic closing WingLine L - 12
Folding door fittings with lower guide with automatic closing WingLine L - 13
Folding door fittings with lower guide with automatic closing WingLine L - 14
Folding door fittings with lower guide with automatic closing WingLine L - 15
Folding door fittings with lower guide with automatic closing WingLine L - 16
Folding door fittings with lower guide with automatic closing WingLine L - 17
Folding door fittings with lower guide with automatic closing WingLine L - 18
Folding door fittings with lower guide with automatic closing WingLine L - 19

For detailed information, other images and documents, please select individual articles from the following table.

Folding door fittings with lower guide with automatic closing WingLine L

The folding door fitting for large doors allows perfect access to up to 6 m² cabinet capacity

See product details

Available in 12 versions
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
  • WingLine L can be used with a lower guide up to door heights of 2400 mm

  • Thanks to the optional pull-to-move-silent unit, the doors open automatically (from an opening angle of 35°) and close softly

  • Perfect overview of and access to the contents of 6 m² cabinets

  • Damped opening, silent closing. Even greater convenience for WingLine L with pull-to-move unit

  • Optimal use of space. There is minimal door protrusion and the doors are held securely open

  • No profile on the base that could get in the way

  • WingLine L is suitable for all common door leaf formats

  • Simple and affordable: efficient single-person assembly

  • The hinges of the guide parts feature automatic closing

  • Available in 3 different colours to ensure seamless integration into the cabinet design

Dimensions subject to change. Subject to technical changes.