WingLine S folding door fittings without automatic closing
WingLine S folding door fittings without automatic closing - 1
WingLine S folding door fittings without automatic closing - 2
WingLine S folding door fittings without automatic closing - 3
WingLine S folding door fittings without automatic closing - 4
WingLine S folding door fittings without automatic closing - 5
WingLine S folding door fittings without automatic closing - 6
WingLine S folding door fittings without automatic closing - 7
WingLine S folding door fittings without automatic closing - 8
WingLine S folding door fittings without automatic closing - 9
WingLine S folding door fittings without automatic closing - 10
WingLine S folding door fittings without automatic closing - 11
WingLine S folding door fittings without automatic closing - 12

For detailed information, other images and documents, please select individual articles from the following table.

WingLine S folding door fittings without automatic closing

Designed without lower guide especially for smaller fronts up to a height of max. 1000 mm

See product details

Available in 6 versions
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
  • A conventional revolving door cabinet can be easily installed upgraded into a folding door cabinet with the folding door fitting

  • The optional push-to-move unit enables the realisation of handle-free fronts that can be opened by light pressure

  • To close the door, it will be manually returned to its closed position

  • Damped opening of handle-free fronts. Even greater convenience for WingLine S with push-to-move unit

  • Guide part hinges without automatic closing

  • Available in 3 different colour variants for optimal integration into the cabinet design

  • Intelligent mounting accessories enable one-person assembly

Dimensions subject to change. Subject to technical changes.