The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Folded Sanding Fleece Ring
Burnishing roller made of folded sanding fleece for virtually shoulder-free line matting. With 6 mm wedge taper and size 19 hole for surface sanding machines and polishing machine with clamping mandrel.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
Suitable for use with polishing machine or with infinitely variable, adjustable angle grinder or fillet seam grinder
With M14 thread
Virtually shoulder-free line matting on all materials
Folded abrasive fleece
Extremely long service life compared with ordinary burnishing rollers
Double impregnation
Easy to assign fineness structure
Colour coding
The circumferential speed is specified by the machine used, though max. 3,200 rpm. At high rotation speeds a coarse grain acts like a finer grain and at low rotation speeds a fine grain acts like a coarser one. Use tools with a low contact pressure; high contact pressure leads to premature wear. With insufficient chip removal, do not increase the contact pressure, but instead use a coarser grain.
- Shadow-free matting, burnishing, polishing and for matching "pre-sanded" metal sheets, achieving impressive surfaces, cleaning oxide coatings and removing tempering colour.
- Materials to be processed: Forged steel, malleable iron, grey cast iron, carbon steel, deep drawing steel, steel strip, injection-moulded zinc, non-ferrous metals, Cr-Ni and other stainless steels, as well as wood.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!