The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Floor marking adhesive tape
For fast, simple adhesion and marking of lanes, work areas, security areas, parking areas or walls and edges. Quick and easy to apply and virtually no residue when removed.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
- Self-adhesive
- Good grip
- High tear resistance
- Good abrasion resistance
- Easy to use
- Meets the requirements of DIN 4844 or DIN EN ISO 7010
- Tape can be driven over by industrial trucks, passenger cars, commercial vehicles, etc. Revolving and turning on the tape should be avoided.
The adhesion surface must be dry and free from grease and dust.
For fast, simple adhesion and marking of lanes, work areas, security areas, parking areas or walls and edges.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!