Spout with flexible metal pipe
Spout with flexible metal pipe - 1
Spout with flexible metal pipe - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Spout with flexible metal pipe

For pouring fuel and fuel mixtures from the 20-litre steel fuel canister

See product details

Available in 2 versions
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
  • Tin-plated metal flexible pipe

  • Longer pipe than a standard outlet pipe

  • With ventilation duct for even refuelling

  • With internal filter to protect the tank from dirt and foreign bodies during refuelling
Notice

PLEASE NOTE!!! At the start and at the end of the refuelling, a small amount of fuel may escape from the vent at the outlet!



  • The spouts can be attached easily to the canister. There are already holes in the canister for the retaining clip supplied with the spout.

Caution: Canister not included in the scope of delivery.


  • The seal in the cap of the spout is a wear part and must be replaced from time to time. Seals can be found in art. no. 0891420745 in PU 5.

  • Please always follow the appliance manufacturer's instructions when refuelling. Never refuel a hot appliance or while the engine is still running.