For detailed information, other images and documents, please select individual articles from the following table.
Cotton microfibre wiping cloth mix
The cloth made of mixed cotton/microfibre is the ideal cleaning tool for wet cleaning of heavily soiled floors
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Call customer service: +353 61 430200
Prices for customers after login
- Consists of a combination of fringes and slings
- The outer fringes transport the dirt to the centre of the wiping cover while the large slings hold the particles in place
- The material composition of 40% polyester, 40% microfibre and 20% cotton provides excellent sliding properties of the wiper mop with a much higher absorption of dirt than conventional cotton covers, making the wiper cover particularly suitable for wet cleaning of heavily soiled floors
- Pockets and backing material are made from robust polyester fibres
The wiper cover can be washed in the machine at a max. washing temperature of 90°C.
The wiper cover is particularly suitable for wet cleaning of heavily soiled surfaces. In addition, the mop achieves excellent results when used on oily wooden floors.
Clamp the damp mop cover onto the flap holder magnet (0891900030) and mop using the telescopic handle (0891900031).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!